Motion
K040305
FleetRunner® 85522091 Automotive Micro V-Belt - K Section, 4 Ribs, 0.560 in Width, 31.21 in OAL, Standard Series
MI ITEM #04641390
MFR #K040305
Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522091 Automotive Micro V-Belt - K Section, 4 Ribs, 0.560 in Width, 31.21 in OAL, Standard Series
MI ITEM #04641390
MFR #K040305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.28/each

Specifications

Dimensions

  • Overall Length
    31.21 in
  • Section Size
    K
  • Top Width
    0.560 in
  • Weight
    0.15 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    4

Overview

Mfr description
K040305RB BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought