Motion
M2FSSOHUB1.125

ATRAFLEX SALES INC
M2FSSOHUB1.125

1.1250 in Bore
MI ITEM #04642293
MFR #M2FSSOHUB1.125
Price$348.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M2FSSOHUB1.125

1.1250 in Bore
MI ITEM #04642293
MFR #M2FSSOHUB1.125

Mfr description
M2FSSOHUB1.125 M SERIES FLEX COUPLINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.20/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Length Through Bore
    2.2000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    3.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)