Motion
NJ2222EMC3
NSK Light Wide Cylindrical Roller Bearing, 110 mm Dia Bore, 200 mm OD, 1 Row, 53 mm W, 470000 N Dynamic/515000 N Static Load
MI ITEM #04651065
MFR #NJ2222EMC3
Price$2,358.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 110 mm Dia Bore, 200 mm OD, 1 Row, 53 mm W, 470000 N Dynamic/515000 N Static Load
MI ITEM #04651065
MFR #NJ2222EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,358.83/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    53 mm
  • Outer Ring Width
    53 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    200 mm
  • Weight
    16.89 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176706561
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176706561

Overview

Mfr description
NJ2222EMC3 CYLINDRICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought