Motion
SL181848-E-BR

INA (SCHAEFFLER)
SL181848-E-BR

240 mm ID, 300 mm OD, 28 mm Width
Mi Item #04651112
MFR #SL181848-E-BR
Price$5,309.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL181848-E-BR

240 mm ID, 300 mm OD, 28 mm Width
Mi Item #04651112
MFR #SL181848-E-BR

Mfr description
SL181848-BR-E BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,309.22/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    28 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)