Motion
NJ308ET2X

NTN
NJ308ET2X

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, CN Internal Clearance
MI ITEM #04651495
MFR #NJ308ET2X
List Price$242.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ308ET2X

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, CN Internal Clearance
MI ITEM #04651495
MFR #NJ308ET2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.48/each for your price

Overview

Mfr description
NJ308ET2 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    CN
  • Flanges
    (2) Outer Ring, (1) Inner Ring
  • Operating Temperature Range
    -40 to 120 ºC
  • Precision Rating
    ISO Class 0
  • Max Rpm
    8500 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Nylon
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    NJ
  • Weight
    1.56 lbs
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought