Motion
7215830
Oil Base Spray Paint - Black, 12 oz Container Size, Oil, Exterior, Interior, Alkyd Enamel, 10 to 12 ft² Coverage Range, 90 min Dry Time
MI ITEM #04653760
MFR #7215830
List Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Black, 12 oz Container Size, Oil, Exterior, Interior, Alkyd Enamel, 10 to 12 ft² Coverage Range, 90 min Dry Time
MI ITEM #04653760
MFR #7215830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$18.26/each for your price

Overview

Mfr description
7215830 BLACK HAMMERED

Specifications

  • Color Family
    Black
  • Color
    Black
  • Container Size
    12 oz
  • Base Type
    Oil
  • Exposure
    Exterior, Interior
  • Resin Type
    Alkyd Enamel
  • Nozzle Type
    360 Degree Adjustable
  • Dry Time
    90 min
  • Coverage Range
    10 to 12 ft²
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +32 °C
  • Volatile Organic Compound Content
    493 g/L
  • UPC_NO
    020066721589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text