Motion
63089
Union Tool Bow Rake - Wood Handle Material, Straight Handle, 60 in Handle Length, 13-1/4 in Head Width, 14 Tines
Mi Item #04653916
MFR #63089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tool Bow Rake - Wood Handle Material, Straight Handle, 60 in Handle Length, 13-1/4 in Head Width, 14 Tines
Mi Item #04653916
MFR #63089

Mfr description
63089 TRUE TEMPER RAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    60 in
  • Head Height
    2-3/4 in
  • Head Width
    13-1/4 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Head Material
    Steel
  • Number Of Tines
    14
  • Type
    Bow Rake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)