1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NJ1064M1
Cylindrical Roller Bearing - 320 mm ID, 480 mm OD, 74 mm Width
MI ITEM #
04654060
MFR #
NJ1064M1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NJ1064M1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NJ1064M1
Cylindrical Roller Bearing - 320 mm ID, 480 mm OD, 74 mm Width
MI ITEM #
04654060
MFR #
NJ1064M1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NJ1064-M1
Specifications
Bore Diameter
320 mm
Outside Diameter
480 mm
Overall Width
74 mm
Cage Material
Brass
Series
NJ10
UPC_NO
4012801333528
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data