Motion
NJ1076-M1A
Cylindrical Roller Bearing - Straight, 380 mm ID, 560 mm OD, 82 mm Width
Mi Item #04654061
MFR #NJ1076-M1A
Price$30,421.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 380 mm ID, 560 mm OD, 82 mm Width
Mi Item #04654061
MFR #NJ1076-M1A

Mfr description
NJ1076-M1A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,421.86/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    82 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ10
  • UPC_NO
    4012802263299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)