Motion
NU2236-E-M1-J30PC-C3

FAG (SCHAEFFLER)
NU2236-E-M1-J30PC-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 320 mm OD, 86 mm Width, C3 Internal Clearance
MI ITEM #04654070
MFR #NU2236-E-M1-J30PC-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2236-E-M1-J30PC-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 320 mm OD, 86 mm Width, C3 Internal Clearance
MI ITEM #04654070
MFR #NU2236-E-M1-J30PC-C3

Mfr description
NU2236-E-M1-J30PC-C3 SINGLE ROW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Oxide
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    3200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU22
  • UPC_NO
    4012802344998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)