Motion
NU2336-EX-TB-MPAX-J30PC-C3

FAG (SCHAEFFLER)
NU2336-EX-TB-MPAX-J30PC-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 380 mm OD, 126 mm Width, C3 Internal Clearance
MI ITEM #04654075
MFR #NU2336-EX-TB-MPAX-J30PC-C3
Price$18,271.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2336-EX-TB-MPAX-J30PC-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 380 mm OD, 126 mm Width, C3 Internal Clearance
MI ITEM #04654075
MFR #NU2336-EX-TB-MPAX-J30PC-C3

Mfr description
NU2336-EX-TB-MPAX-J30PC-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,271.33/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    126 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Oxide
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU23
  • UPC_NO
    4054366898258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)