Motion
C276 2 7/8 3/4X3/8KW

LOVEJOY INC
C276 2 7/8 3/4X3/8KW

Jaw Coupling Hub - Cplg Size: C276, Straight Jaw, 2.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04670449
MFR #C276 2 7/8 3/4X3/8KW
Price$477.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C276 2 7/8 3/4X3/8KW

Jaw Coupling Hub - Cplg Size: C276, Straight Jaw, 2.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04670449
MFR #C276 2 7/8 3/4X3/8KW

Mfr description
C276-HUB-2-7/8-3/4X3/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.60/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Bore Length
    3.1200 in
  • Coupling Overall Length
    7.8700 in
  • Coupling Size
    C276
  • Coupling Size Code
    C276
  • Hub End Diameter
    5 in
  • Hub Length
    4.7500 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    6.1800 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    3
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    9432 in
  • Torque Rating (in-lb)
    4716 in-lbs
  • UPC_NO
    685144260642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)