Motion
E-5315-B

ROLLWAY
E-5315-B

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 68.3 mm Width, C0 Internal Clearance
MI ITEM #04670585
MFR #E-5315-B
Price$1,744.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5315-B

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 68.3 mm Width, C0 Internal Clearance
MI ITEM #04670585
MFR #E-5315-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,744.49/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    68.3 mm
  • Precision Rating
    ABEC 1
  • Weight
    15.7 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Flanges
    (2) Flanges on Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410022546
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race with Two Snap Rings to Retain the Roller Set, Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410022546

Overview

Mfr description
E-5315-B CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought