Motion
NU 2216 ECML/P63

SKF
NU 2216 ECML/P63

Cylindrical roller bearings, single row, precision - Straight, 80 mm ID, 140 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #04670631
MFR #NU 2216 ECML/P63
Price$2,925.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2216 ECML/P63

Cylindrical roller bearings, single row, precision - Straight, 80 mm ID, 140 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #04670631
MFR #NU 2216 ECML/P63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,925.69/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    4.86 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570973211
  • Material Element
    Bearing steel
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    22
  • UPC_NO
    7316570973211

Overview

Mfr description
NU 2216 ECML/P63 CAGE CYL ROLLER BRG SI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought