Motion
2055261

HYDAC CORP
2055261

SB600-20A1/112S-345A
Mi Item #04672614
MFR #2055261
Price$6,177.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2055261

SB600-20A1/112S-345A
Mi Item #04672614
MFR #2055261

Mfr description
SB600-20A1/112S-345A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,177.11/each

Specifications

Dimensions

  • Accumulator Weight
    248 lbs
  • Fluid Port
    2 BSPP
  • Overall Height
    35.0000 in
  • Shell Diameter
    9.7000 in

Details

  • Accumulator Capacity
    5 gal (US)
  • Bladder Material
    Buna N (NBR)
  • Country Certification
    USA
  • Design
    Bottom Repairable
  • Max Operating Temperature
    180 °F
  • Medium
    Mineral Oil
  • Repairable
    Yes
  • Series
    SB600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)