Motion
7220SD
Concrete Anchor, Diameter: 3/8", Overall Length: 1-3/4", Material: Steel, Minimum Embedment: 1-1/2"
Mi Item #04674260
MFR #7220SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 3/8", Overall Length: 1-3/4", Material: Steel, Minimum Embedment: 1-1/2"
Mi Item #04674260
MFR #7220SD

Mfr description
7220SD WEDGE BOLT 3/8 X 1-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Minimum Embedment
    1-1/2 in
  • Overall Length
    1-3/4 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)