Motion
7224SD
Concrete Anchor, Diameter: 3/8", Overall Length: 3", Material: Steel, Minimum Embedment: 2-1/8"
MI ITEM #04674261
MFR #7224SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 3/8", Overall Length: 3", Material: Steel, Minimum Embedment: 2-1/8"
MI ITEM #04674261
MFR #7224SD

Mfr description
7224SD WEDGE BOLT 3/8 X 3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Minimum Embedment
    2-1/8 in
  • Overall Length
    3 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)