Specifications
Dimensions
- Bore Diameter110 mm
- Outside Diameter240 mm
- Overall Width50 mm
- Precision RatingABEC 1
- Weight26.2 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Cage MaterialMachined Brass
- FlangesTwo Flanges on Inner Ring, One Flange on Outer Ring
- Internal ClearanceC0
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number637410039957
- Number Of Rows1
- Outer Ring TypeOuter Race Separable One Directions
- Product TypeCylindrical Roller Bearings
- Ring SeparationInner Ring - Non-Separable - Outer Race - Separable one direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)