Motion
E-5312-B

ROLLWAY
E-5312-B

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 54 mm Width
MI ITEM #04680366
MFR #E-5312-B
Price$1,275.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5312-B

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 54 mm Width
MI ITEM #04680366
MFR #E-5312-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,275.03/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    84.58 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable Both Directions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410022379
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410022379

Overview

Mfr description
E-5312-B CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought