Motion
E-5316-B

ROLLWAY
E-5316-B

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 68.3 mm Width, C0 Internal Clearance
MI ITEM #04680372
MFR #E-5316-B
Price$2,694.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5316-B

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 68.3 mm Width, C0 Internal Clearance
MI ITEM #04680372
MFR #E-5316-B

Mfr description
E-5316-B CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,694.13/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    68.3 mm
  • Precision Rating
    ABEC 1
  • Weight
    17.7 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Flanges
    (2) Flanges on Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410022607
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race with Two Snap Rings to Retain the Roller Set, Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410022607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)