Motion
E-5313-B

ROLLWAY
E-5313-B

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 58.7 mm Width, C0 Internal Clearance
Mi Item #04680374
MFR #E-5313-B
Price$1,394.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5313-B

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 58.7 mm Width, C0 Internal Clearance
Mi Item #04680374
MFR #E-5313-B

Mfr description
E-5313-B CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,394.22/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    58.7 mm
  • Precision Rating
    ABEC 1
  • Weight
    10.4 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Flanges
    (2) Flanges on Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410022423
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race with Two Snap Rings to Retain the Roller Set, Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410022423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)