Motion
P562232
P562232 FILTER
Mi Item #04680722
MFR #P562232
Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P562232 FILTER
Mi Item #04680722
MFR #P562232

Mfr description
P562232 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.65/each

Specifications

Dimensions

  • Outside Diameter
    86.36 mm
  • Overall Length
    129.54 mm
  • Thread Size
    1 1/2 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)