Motion
FRM120/11
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #04682901
MFR #FRM120/11
Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #04682901
MFR #FRM120/11

Mfr description
FRM120/11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.70/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Width
    11 mm

Details

  • Compatible Bearing
    1311 K, 20311 K, 21311 K
  • Compatible Housed Unit
    SNV120
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)