Motion
SL181880-E
Cylindrical Roller Bearing - Straight, 400 mm ID, 500 mm OD, 46 mm Width, C0 Internal Clearance
MI ITEM #04683064
MFR #SL181880-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 400 mm ID, 500 mm OD, 46 mm Width, C0 Internal Clearance
MI ITEM #04683064
MFR #SL181880-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    035373403134

Overview

Mfr description
SL181880-E ROLLER BEARING CYLINDRICAL FU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought