Motion
454220
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 7/16 in Diameter
Mi Item #04683248
MFR #454220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 7/16 in Diameter
Mi Item #04683248
MFR #454220

Mfr description
454220 7/16 X 1-1/4 HHCS GR8 YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    7/16 in
  • Length
    1-1/4 in
  • Thread Size
    7/16-14 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    ASME B18.2.1
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)