Motion
454302
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/2 in Diameter
Mi Item #04683249
MFR #454302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/2 in Diameter
Mi Item #04683249
MFR #454302

Mfr description
454302 1/2-13 X 2 HHCS GR8 YELLOW Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/2 in
  • Length
    2 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    ASME B18.2.1
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)