Motion
NU2307ET
NSK Medium Wide Cylindrical Roller Bearing, 35 mm Dia Bore, 80 mm OD, 1 Row, 31 mm W, 107000 N Dynamic/101000 N Static Load
MI ITEM #04683369
MFR #NU2307ET
Price$261.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 35 mm Dia Bore, 80 mm OD, 1 Row, 31 mm W, 107000 N Dynamic/101000 N Static Load
MI ITEM #04683369
MFR #NU2307ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$261.17/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm
  • Weight
    1.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176403774
  • Maximum RPM (Grease)
    6700 rpm
  • Maximum RPM (Oil)
    8500 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176403774

Overview

Mfr description
NU2307ET CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought