Motion
NJ2210WC3
Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, C3 Internal Clearance
MI ITEM #04683475
MFR #NJ2210WC3
List Price$331.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, C3 Internal Clearance
MI ITEM #04683475
MFR #NJ2210WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.58/each for your price

Overview

Mfr description
NJ2210WC3 CYLINDRICAL ROLLER BEARING STK

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    029176050244
  • UPC_NO
    029176050244
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought