Motion
NU312WC3
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, C3 Internal Clearance
Mi Item #04683480
MFR #NU312WC3
Price$550.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, C3 Internal Clearance
Mi Item #04683480
MFR #NU312WC3

Mfr description
NU312WC3 CYLINDRICAL ROLLER BEARING YOUR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.72/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm
  • Weight
    4.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176033636
  • Maximum RPM (Grease)
    4800 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176033636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)