Motion
MUS1308UMW105

LINK-BELT
MUS1308UMW105

Cylindrical Roller Bearing - Straight, 35 mm ID, 90 mm OD, 23 mm Width
Mi Item #04683880
MFR #MUS1308UMW105
Price$353.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MUS1308UMW105

Cylindrical Roller Bearing - Straight, 35 mm ID, 90 mm OD, 23 mm Width
Mi Item #04683880
MFR #MUS1308UMW105

Mfr description
MUS1308UMW105 BEARING MUS1308UM/W105
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)