Motion
HJ 314 EC/VA301

SKF
HJ 314 EC/VA301

Cylindrical Roller Bearing - Straight, 70 mm ID, 3.8350 in OD, 10 mm Width, CN Internal Clearance
Mi Item #04684107
MFR #HJ 314 EC/VA301
Price$280.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 314 EC/VA301

Cylindrical Roller Bearing - Straight, 70 mm ID, 3.8350 in OD, 10 mm Width, CN Internal Clearance
Mi Item #04684107
MFR #HJ 314 EC/VA301

Mfr description
HJ 314 EC/VA301 CAGE CYL. ROLLER BRG SIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.43/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    3.8350 in
  • Overall Width  
    10 mm
  • Weight
    0.75 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet Metal
  • Internal Clearance
    CN
  • Locating
    Without
  • Lubrication Type
    Not Lubricated
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Seal Type
    Open
  • UPC_NO
    7316577043375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)