Overview
Mfr description
NJ 2320 ECJ CAGE CYL. ROLLER BRG SINGLE
Specifications
- Bore TypeStraight
- ABECABEC 1
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationO/R assembly separable I/R
- Lubrication TypeNot Lubricated
- Bearing MaterialSteel
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Finish CoatingNone
- Series23
- Manufacturer Upc Number7316577652188
- UPC_NO7316577652188
- Material ElementBearing steel
- LocatingNone
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data