Motion
NJ 305 ECP/C4

SKF
NJ 305 ECP/C4

Cylindrical roller bearings, single row
MI ITEM #04684136
MFR #NJ 305 ECP/C4
List Price$199.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 305 ECP/C4

Cylindrical roller bearings, single row
MI ITEM #04684136
MFR #NJ 305 ECP/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.70/each for your price

Overview

Mfr description
NJ 305 ECP/C4 CAGE CYL. ROLLER BRG SINGL

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C4
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Lubrication Type
    Not Lubricated
  • Max Rpm
    15000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Series
    3
  • Weight
    0.56 lbs
  • Manufacturer Upc Number
    7316577729293
  • UPC_NO
    7316577729293
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text