Motion
NJ 315 ECJ

SKF
NJ 315 ECJ

Cylindrical roller bearings, single row
MI ITEM #04684140
MFR #NJ 315 ECJ
Price$935.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 315 ECJ

Cylindrical roller bearings, single row
MI ITEM #04684140
MFR #NJ 315 ECJ

Mfr description
NJ 315 ECJ CAGE CYL. ROLLER BRG SINGLE A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.46/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    7.46 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577032638
  • Material Element
    Bearing steel
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    3
  • UPC_NO
    7316577032638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)