1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
L05058 L050X5/8 L-JAW HUB
Jaw Coupling Hub - Straight Jaw, 0.6250 in Bore
MI ITEM #
04684833
MFR #
L05058 L050X5/8 L-JAW HUB
Price
$11.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
TB WOODS L05058 L050X5/8 L-JAW HUB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
L05058 L050X5/8 L-JAW HUB
Jaw Coupling Hub - Straight Jaw, 0.6250 in Bore
MI ITEM #
04684833
MFR #
L05058 L050X5/8 L-JAW HUB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$11.08
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6250 in
Outside Diameter
1.0800 in
Details
Jaw Type
Straight
Material
Sintered Carbon Steel
Product Type
Jaw Coupling Hubs
Series
L
UPC_NO
698672044448
Overview
Mfr description
L05058 L050X5/8 L-JAW HUB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought