Motion
NUP213EHTG1NRC3

NTN
NUP213EHTG1NRC3

Cylindrical Roller Bearing - Straight, 2.5590 in ID, 4.7240 in OD, 0.9060 in Width, C3 Internal Clearance
MI ITEM #04686367
MFR #NUP213EHTG1NRC3
Price$1,102.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP213EHTG1NRC3

Cylindrical Roller Bearing - Straight, 2.5590 in ID, 4.7240 in OD, 0.9060 in Width, C3 Internal Clearance
MI ITEM #04686367
MFR #NUP213EHTG1NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,102.06/each

Specifications

Dimensions

  • Bore Diameter  
    2.5590 in
  • Outside Diameter  
    4.7240 in
  • Overall Width  
    0.9060 in

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359492897
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP213EG1NRC3 CYLINDRICAL ROLLER BRG B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought