Motion
9313HD
FleetRunner® 87110313 Automotive V-Belt - HC50 Size, 1 Section, 0.510 in Width, 31.88 in OAL, Notched Design, EPDM Material, FLEETRUNNER Series, Oil and Heat Resistant
MI ITEM #04690960
MFR #9313HD
Price$38.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 87110313 Automotive V-Belt - HC50 Size, 1 Section, 0.510 in Width, 31.88 in OAL, Notched Design, EPDM Material, FLEETRUNNER Series, Oil and Heat Resistant
MI ITEM #04690960
MFR #9313HD

Mfr description
9313HD HC50 1/2 X 31-7/8 HIGH CAPACITY A
  • Patented material provides peak performance at extreme prolonged operating temperatures
  • Outperforms the competition on the most troublesome drives
  • Special compound provides un-matched flexibility, stability, load carrying capacity and belt life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.47/each

Specifications

Dimensions

  • Angle
    38 °
  • Overall Length
    31.88 in
  • Section Size
    HC50
  • Top Width
    0.510 in
  • Weight
    0.33 lbs

Details

  • Application
    Automotive Vintage Vehicles, Lawn and Garden Equipment, Specialized Equipment
  • Construction
    EPDM
  • Material
    EPDM
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Resistance
    Oil and Heat Resistant
  • Series
    FLEETRUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)