Motion
K060435HD
FleetRunner® 85550086 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 44.12 in OAL, Fleet Runner Series
MI ITEM #04690961
MFR #K060435HD
Price$56.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85550086 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 44.12 in OAL, Fleet Runner Series
MI ITEM #04690961
MFR #K060435HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.12/each

Specifications

Dimensions

  • Overall Length
    44.12 in
  • Section Size
    K
  • Top Width
    0.807 in

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Fleet Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    6

Overview

Mfr description
K060435HD FLEETRUNNER MICRO V-BELT 43.62
  • Patented material provides peak performance at prolonged extreme operating temperatures
  • Heavy-duty construction resists cracking and wear, even at extreme temperatures
  • Special compound provides unmatched flexibility, stability, load carrying capacity and belt life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought