Motion
MNJ471
Needle Roller Bearing - Straight, 17.0150 in ID, 23.7990 in OD, 0.6700 in Width
Mi Item #04694397
MFR #MNJ471
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Straight, 17.0150 in ID, 23.7990 in OD, 0.6700 in Width
Mi Item #04694397
MFR #MNJ471

Mfr description
MNJ471-S - CYLINDRICAL ROLLER BEARING/NE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17.0150 in
  • Outside Diameter  
    23.7990 in
  • Overall Width  
    0.6700 in
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311056144
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    085311056144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)