1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
HB88508
HB88508
MI ITEM #
04694668
MFR #
HB88508
Price
$136.03
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Repair Parts and Kits
CR SEALS (SKF) HB88508
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
HB88508
HB88508
MI ITEM #
04694668
MFR #
HB88508
Mfr description
HB88508-A - BALL BEARING/CLUTCH RELEASE,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$136
.03
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1.5748 in
Outside Diameter
5.0660 in
Weight
3.47 lbs
Width
1.0630 in
Details
Bolt Center
6.6250 in
Manufacturer Upc Number
085311071079
Part Type
Driveshaft Support Bearing
UPC_NO
085311071079
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items