Overview
Mfr description
MU1305UM18 - CYLINDRICAL ROLLER BEARING/
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.64 lbs
- Manufacturer Upc Number085311083966
- UPC_NO085311083966
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data