Motion
MU1308-TV
40 mm ID, 90 mm OD, 23 mm Width
Mi Item #04694743
MFR #MU1308-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm ID, 90 mm OD, 23 mm Width
Mi Item #04694743
MFR #MU1308-TV

Mfr description
MU1308-TV - CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)