Motion
MU5205UM26

CR SEALS (SKF)
MU5205UM26

25 mm ID, 52 mm OD, 0.8125 in Width
Mi Item #04694747
MFR #MU5205UM26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
MU5205UM26

25 mm ID, 52 mm OD, 0.8125 in Width
Mi Item #04694747
MFR #MU5205UM26

Mfr description
MU5205UM26 - CYLINDRICAL ROLLER BEARING/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)