Motion
7100162603 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T7-350X82.55X127-2-2

3M
7100162603 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T7-350X82.55X127-2-2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T7-350x82.55x127-2-203.2x25.4/15.88 93DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #04704728
MFR #7100162603 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T7-350X82.55X127-2-2
Your Price$2,366.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100162603 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T7-350X82.55X127-2-2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T7-350x82.55x127-2-203.2x25.4/15.88 93DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #04704728
MFR #7100162603 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T7-350X82.55X127-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,366.59/each(List $2,721.58)

Overview

Mfr description
7100162603 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Specifications

  • Manufacturer Upc Number
    00076308452285
  • UPC_NO
    00076308452285
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal• Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\\Open web construction resists loading and rinses clean for repeated use• Non-woven 3D structure provides long life and consistent finishes• Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
  • Weight
    31.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text