Motion
05051
CRC Brake Cleaner - Bottle, Liquid, No Silicone, No Chlorine
Mi Item #04709965
MFR #05051
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Brake Cleaner - Bottle, Liquid, No Silicone, No Chlorine
Mi Item #04709965
MFR #05051

Mfr description
1003666 BRAKEPART CLEANER BTL1GAL PARTS
  • Meets all state and federal VOC regulations
  • Low VOC formula
  • Leaves no residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size/Type
    1 Gallon Bottle
  • Freezing Point
    -196°F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.78
  • VOC Content
    10
  • Weight
    6.5 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    Brake Components
  • Container Type
    Bottle
  • Dielectric Strength
    6,300 V
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    32°F
  • Form
    Liquid
  • KB Value
    200
  • Manufacturer Upc Number
    078254050515
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Solvent
  • UPC_NO
    078254050515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)