Motion
05052
CRC Brake Cleaner - 5 gal., Pail, Liquid, No Silicone, Non-Chlorinated
Mi Item #04709966
MFR #05052
Price$247.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Brake Cleaner - 5 gal., Pail, Liquid, No Silicone, Non-Chlorinated
Mi Item #04709966
MFR #05052

Mfr description
1003667 BRAKEPART CLEANER PAIL5GAL PARTS
  • Non-Chlorinated
  • Low VOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$247.48/each

Specifications

Dimensions

  • Boiling Point
    133 °F
  • Container Size
    5 gal.
  • Container Size/Type
    5 Gallon Pail
  • Freezing Point
    139 °F
  • Net Weight
    5.00 gal.
  • Shelf Life
    10 yr
  • Size
    5 gal.
  • Specific Gravity
    0.78
  • VOC Content
    78 g/L
  • Weight
    36 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    Brake Linings, Brake Parts, Clutches, Wheel Cylinders, Springs, CV Joints, Drums, Disc Brake Parts and Calipers
  • Color
    Clear
  • Container Type
    Pail
  • Dielectric Strength
    6,300 V
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    -4 °F
  • Form
    Liquid
  • KB Value
    200
  • Manufacturer Upc Number
    078254050522
  • pH Range
    9.5 to 10.5
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Solvent
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254050522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)