Motion
05186
CRC Brake Cleaner - 5 gal., Pail, Liquid, No Silicone, Non-Chlorinated
Mi Item #04709976
MFR #05186
Price$189.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Brake Cleaner - 5 gal., Pail, Liquid, No Silicone, Non-Chlorinated
Mi Item #04709976
MFR #05186

Mfr description
1003747 BRAKEPART CLEAN NONCHLOR 5GAL
  • No Health or Environmental Risk
  • Requires No Personal Protection Equipment
  • Biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$189.02/each

Specifications

Dimensions

  • Boiling Point
    210 °F
  • Container Size
    5 gal.
  • Container Size/Type
    5 Gallon Pail
  • Freezing Point
    32 °F
  • Net Weight
    5.00 gal.
  • Shelf Life
    10
  • Size
    5 gal.
  • Specific Gravity
    1.02
  • VOC Content
    704.2 g/L
  • Weight
    37 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Color
    Clear
  • Container Type
    Pail
  • Dilution Ratio
    Ready to Use
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    Greater Than 210 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254051864
  • pH Range
    11.2
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Solvent
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254051864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)