Motion
Clean-R-Carb 50 State 12oz

CRC INDUSTRIES
Clean-R-Carb 50 State 12oz

CRC Multipurpose Cleaner - 12 oz, Aerosol, Aerosol Spray, No
Mi Item #04709978
MFR #Clean-R-Carb 50 State 12oz
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Clean-R-Carb 50 State 12oz

CRC Multipurpose Cleaner - 12 oz, Aerosol, Aerosol Spray, No
Mi Item #04709978
MFR #Clean-R-Carb 50 State 12oz

Mfr description
1003800 CARBURETOR CLEANER AER12OZ
  • Improves fuel system performance
  • Harmless to catalytic converters and oxygen sensors
  • Low VOC formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size
    12 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -196°F
  • Shelf Life
    10
  • Specific Gravity
    0.84
  • VOC Content
    9.2
  • Weight
    1 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    Carburetor
  • Automotive Fluid Type
    Choke & Carburetor Cleaner
  • Chemical Type
    Solvent Based
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    6,300 V
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Aerosol Spray
  • Indoor Outdoor Use
    Outdoor
  • KB Value
    200
  • Manufacturer Upc Number
    078254053790
  • Plastic Safe
    No
  • Product Types
    Multipurpose Cleaner
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • UPC_NO
    078254053790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)