Motion
Throttle Body & Air Intake Cleaner 5oz

CRC INDUSTRIES
Throttle Body & Air Intake Cleaner 5oz

CRC Air Intake Cleaner - 5 gal, Aerosol, Liquid, No
Mi Item #04709982
MFR #Throttle Body & Air Intake Cleaner 5oz
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Throttle Body & Air Intake Cleaner 5oz

CRC Air Intake Cleaner - 5 gal, Aerosol, Liquid, No
Mi Item #04709982
MFR #Throttle Body & Air Intake Cleaner 5oz

Mfr description
1003845 AIR-INTAKE CLEANER AER6OZ 5OZ
  • Low VOC formula
  • Eliminates hesitation
  • Eliminates rough idling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Boiling Point
    132.9°F
  • Container Size
    5 gal (US)
  • Container Size/Type
    6 Ounce Aerosol
  • Freezing Point
    -138.8°F
  • Shelf Life
    10
  • Specific Gravity
    0.79
  • VOC Content
    9.1
  • Weight
    0.33 lbs

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Engine Parts
  • Base Type
    Acetone
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254056784
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Ketone
  • Solvent Free
    No
  • UPC_NO
    078254056784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)