Motion
1007966
CRC Salt Inhibitor - Bottle, Liquid
MI ITEM #04710025
MFR #1007966
List Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Salt Inhibitor - Bottle, Liquid
MI ITEM #04710025
MFR #1007966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.75/each for your price

Overview

Mfr description
SX128 SALT TERMINATOR ENGINE FLUSH
  • Leaves a protective coating, guarding against future corrosion
  • Essential as a motor flush for marine engines in both saltwater and freshwater environments.
  • Adds extra years of service to gear and equipment

Specifications

  • Form
    Liquid
  • Container Type
    Bottle
  • Flammability
    Not Flammable
  • Scent
    Odorless
  • Base Type
    Water Based
  • Container Size/Type
    1 Gallon Bottle
  • Flash Point
    None
  • Freezing Point
    50°F
  • pH Range
    9.1 to 9.9
  • Shelf Life
    10
  • Specific Gravity
    1.1
  • VOC Content
    0.3
  • Manufacturer Upc Number
    078254000046
  • UPC_NO
    078254000046
  • ECCN
    EAR99
  • Boiling Point
    190°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    Yes
  • Treatment Ratio
    4 Fl Oz to 1 Gal water (118 ml to 3.785 L)
  • Working Temperature
    32 to 212°F
  • Removal Method
    Remove with water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text